Machine taps
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
Tapping
Machine taps
5V770706
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
Volkel Machine Tap 12x24 UNC JIS B4430/C HSS-E 61mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5V770706
Design
Machine tap
Thread length (mm)
17
Total length (mm)
61
Thread type
UNC
Cutting length (mm)
17
Thread size
12
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
17
Total length (mm)
61
Thread type
UNC
Cutting length (mm)
17
Thread size
12
Cutting material
HSS-E
Thread per inch
24
Key square (mm)
4.5
Brand
Völkel
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
5V770706
EAN
4022835937104
UBB
500691377302
UNSPSC
31390000
Manufacturer article nr
93710