text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/8-28 BSP DIN 5156/B HSS-E VAP 90mm


Article number 7G361763
Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type Other
Cutting length (mm) 20
Suitable for stainless steel Yes
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type Other
Cutting length (mm) 20
Suitable for stainless steel Yes
Cutting material HSS-E
Thread per inch 28
Colour ring identification White
Key square (mm) 5.5
Thread size (inch) 1/8 inch
Brand Völkel
Type Machine Tap

Article numbers

Article number 7G361763
EAN 4022835359920
UBB 500513526441
UNSPSC 23241615
Manufacturer article nr  35992
Do not close this page. This message will disappear, when the page is fully loaded.