text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/4-20 Form UNC B DIN 371 HSS-E 80mm


Article number 9F886716
Design Machine tap
Thread length (mm) 17
Total length (mm) 80
Shaft diameter (mm) 7
Thread type UNC
Cutting length (mm) 17
Suitable for stainless steel Yes
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 17
Total length (mm) 80
Shaft diameter (mm) 7
Thread type UNC
Cutting length (mm) 17
Suitable for stainless steel Yes
Cutting material HSS-E
Thread per inch 20
Colour ring identification White
Key square (mm) 5.5
Thread size (inch) 1/4 inch
Brand Völkel
Type Machine Tap

Article numbers

Article number 9F886716
EAN 4022835359456
UBB 500513520659
UNSPSC 23241615
Manufacturer article nr  35945
Do not close this page. This message will disappear, when the page is fully loaded.