Machine taps
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
Tapping
Machine taps
9U555309
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
Volkel Machine Tap 1/4-20 BSW ISO 529/B HSS-G 66mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9U555309
Design
Machine tap
Thread length (mm)
19
Total length (mm)
66
Shaft diameter (mm)
6.3
Thread type
BSW
Cutting length (mm)
19
Cutting material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
19
Total length (mm)
66
Shaft diameter (mm)
6.3
Thread type
BSW
Cutting length (mm)
19
Cutting material
Other
Thread per inch
20
Key square (mm)
5
Thread size (inch)
1/4 inch
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9U555309
EAN
4022835845140
UBB
500691217342
UNSPSC
31390000
Manufacturer article nr
84514