text.skipToContent text.skipToNavigation

Volkel Machine Tap 1-3/8-18 UNEF ISO 529/B HSS-E 162mm


Article number 7H322798
Design Machine tap
Thread length (mm) 57
Total length (mm) 162
Shaft diameter (mm) 25
Thread type Other
Cutting length (mm) 57
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 57
Total length (mm) 162
Shaft diameter (mm) 25
Thread type Other
Cutting length (mm) 57
Cutting material HSS-E
Thread per inch 18
Key square (mm) 20
Thread size (inch) Other
Brand Völkel
Type Machine Tap

Article numbers

Article number 7H322798
EAN 4022835833390
UBB 500513442524
UNSPSC 23241615
Manufacturer article nr  83339
Do not close this page. This message will disappear, when the page is fully loaded.