Machine taps
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
Tapping
Machine taps
9N261855
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
Volkel Machine Tap 1/2-20 UNF DIN 376 Left Hand HSS-E 100mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9N261855
Design
Machine tap
Thread length (mm)
22
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
UNF
Cutting length (mm)
22
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
22
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
UNF
Cutting length (mm)
22
Cutting material
HSS-E
Thread per inch
20
Key square (mm)
7
Left-handed thread
Yes
Thread size (inch)
1/2 inch
Brand
Völkel
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9N261855
EAN
4022835762225
UBB
500699979844
UNSPSC
31390000
Manufacturer article nr
76222