Machine taps
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
Tapping
Machine taps
9C196802
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
Volkel Machine Tap 1/2-13 UNC DIN 376/C HSS-E 100mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9C196802
Design
Machine tap
Thread length (mm)
20
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
UNC
Cutting length (mm)
20
Number of cutting blades
2
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
20
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
UNC
Cutting length (mm)
20
Number of cutting blades
2
Suitable for blind holes
Yes
Cutting material
HSS-E
Thread per inch
13
Colour ring identification
Yellow
Key square (mm)
7
Thread size (inch)
1/2 inch
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9C196802
EAN
4022835365846
UBB
500699966148
UNSPSC
31390000
Manufacturer article nr
36584