Machine taps
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
Tapping
Machine taps
6Z015645
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
Volkel Machine Tap 1-12 UNF B DIN 376 HSS-E 150mm
Add to catalogue
Previous
Next
View price
excl. VAT
Article number
6Z015645
Design
Machine tap
Thread length (mm)
28
Total length (mm)
150
Shaft diameter (mm)
20
Thread type
UNF
Cutting length (mm)
28
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
28
Total length (mm)
150
Shaft diameter (mm)
20
Thread type
UNF
Cutting length (mm)
28
Cutting material
HSS-E
Thread per inch
12
Key square (mm)
16
Thread size (inch)
1 inch
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
6Z015645
EAN
4022835775386
UBB
500691060163
UNSPSC
31390000
Manufacturer article nr
77538