Machine taps
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
Tapping
Machine taps
4Z562653
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
Volkel Machine Tap 1-1/4-8 UN ISO 529/B HSS-E 151mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
4Z562653
Design
Machine tap
Thread length (mm)
51
Total length (mm)
151
Shaft diameter (mm)
22.4
Thread type
Other
Cutting length (mm)
51
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
51
Total length (mm)
151
Shaft diameter (mm)
22.4
Thread type
Other
Cutting length (mm)
51
Cutting material
HSS-E
Thread per inch
8
Key square (mm)
18
Thread size (inch)
1 1/4 inch
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
4Z562653
EAN
4022835831044
UBB
500513434372
UNSPSC
23241615
Manufacturer article nr
83104