text.skipToContent text.skipToNavigation

Volkel Machine Tap 1-1/4-7 UNC B DIN 376 HSS-E 180mm


Article number 2N873820
Design Machine tap
Thread length (mm) 40
Total length (mm) 180
Shaft diameter (mm) 22
Thread type UNC
Cutting length (mm) 40
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 40
Total length (mm) 180
Shaft diameter (mm) 22
Thread type UNC
Cutting length (mm) 40
Cutting material HSS-E
Thread per inch 7
Key square (mm) 18
Thread size (inch) 1 1/4 inch
Brand Völkel
Type Machine Tap

Article numbers

Article number 2N873820
EAN 4022835755463
UBB 500513424548
UNSPSC 23241615
Manufacturer article nr  75546
Do not close this page. This message will disappear, when the page is fully loaded.