Hand taps
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
Tapping
Hand taps
1X297130
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
Volkel Hand Tap M20x1.5 Metric JIS B4430/D HSS-G 95mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1X297130
D (mm)
Design
Hand tap
Thread length (mm)
45
Total length (mm)
95
Shaft diameter (mm)
15
Thread type
Metric
Cutting length (mm)
45
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
D (mm)
M88
Design
Hand tap
Thread length (mm)
45
Total length (mm)
95
Shaft diameter (mm)
15
Thread type
Metric
Cutting length (mm)
45
Pitch thread (mm)
1.5
Cutting material
Other
Brand
Völkel
Commodity code
8207401000
Type
Hand Tap
Download as PDF
Print
Article numbers
Article number
1X297130
UBB
500691292329
UNSPSC
31390000
Manufacturer article nr
90486-2