text.skipToContent text.skipToNavigation

Volkel Hand Tap 1/2-13 UNC JIS B4430/D HSS-G 85mm


Article number 5L398581
Design Hand tap
Thread length (mm) 42
Total length (mm) 85
Shaft diameter (mm) 9
Thread type UNC
Cutting length (mm) 42
Cutting material Other
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 42
Total length (mm) 85
Shaft diameter (mm) 9
Thread type UNC
Cutting length (mm) 42
Cutting material Other
Thread per inch 13
Key square (mm) 7
Thread size (inch) 1/2 inch
Brand Völkel
Commodity code 8207401000
Type Hand Tap

Article numbers

Article number 5L398581
UBB 500691357759
UNSPSC 31390000
Manufacturer article nr  93418-2
Do not close this page. This message will disappear, when the page is fully loaded.