Machine taps
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
Tapping
Machine taps
6H449924
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
Volkel Machine Tap for Blind Holes M14x1.25 Metric JIS B4430/B HSS-E 88mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6H449924
Design
Machine tap
Thread length (mm)
30
Total length (mm)
88
Shaft diameter (mm)
10.5
Thread type
Metric
Cutting length (mm)
30
Pitch thread (mm)
1.25
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
30
Total length (mm)
88
Shaft diameter (mm)
10.5
Thread type
Metric
Cutting length (mm)
30
Pitch thread (mm)
1.25
Cutting material
HSS-E
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap for Blind Holes
Download as PDF
Print
Article numbers
Article number
6H449924
EAN
4022835905691
UBB
500691302300
UNSPSC
31390000
Manufacturer article nr
90569