text.skipToContent text.skipToNavigation

Universal pliers length 180 mm multi-component handles chrome-plated VDE KNIPEX


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. Pliers with integrated, insulated tether attachment point for a tool tether. - Cutting capac

Article number 4Z981263
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 180
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 180
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
VDE tested Yes
Brand Knipex

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. Pliers with integrated, insulated tether attachment point for a tool tether. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (diameter): Ø 2.2mm- Cutting capacity copper cable, multiple-stranded: Ø 12.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- Drop Protection System: yes  - VDE tested: yes

Article numbers

Article number 4Z981263
EAN 4003773081395
UBB 500667041510
UNSPSC 27110000
Manufacturer article nr  03 06 180 T
Do not close this page. This message will disappear, when the page is fully loaded.