text.skipToContent text.skipToNavigation

Tyrolit Y-Cloth Belt Zircon Corundum 36 Grit Premium ZA-P43-PE JTS Connection 75mm x 2m


Using stiff polyester fabric, Tyrolit's PREMIUM ZA-P43 PE Y belt provides the highest stock removal rates on steel and nonferrous metals in light to medium pressure applications. Active coolants in the bond reduce the generation of heat during grinding. A special feature of these Tyrolit belts is that they can also be used in wet use with oil, emulsion

Article number 2Y854795
Width 75
Type Belt
Length (mm) 2000
Waterproof Yes
Material of carrier Polyester
Packed per 1

Specifications

Width 75
Type Belt
Length (mm) 2000
Waterproof Yes
Material of carrier Polyester
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 36
Brand Tyrolit
Model PREMIUM***
Type Y-Cloth Belt

Description

Using stiff polyester fabric, Tyrolit's PREMIUM ZA-P43 PE Y belt provides the highest stock removal rates on steel and nonferrous metals in light to medium pressure applications. Active coolants in the bond reduce the generation of heat during grinding. A special feature of these Tyrolit belts is that they can also be used in wet use with oil, emulsion or water and still deliver the best results.

Article numbers

Article number 2Y854795
EAN 9003177064678
UBB 500513994961
UNSPSC 27110000
Manufacturer article nr  706467
Do not close this page. This message will disappear, when the page is fully loaded.