text.skipToContent text.skipToNavigation

Tyrolit X-Cloth Belt Aluminum Oxide 80 Grit Basic A-B06-PC JOT Connection 75 x 457mm


BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling an

Article number 9Q458442
Width 75
Type Belt
Length (mm) 457
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Width 75
Type Belt
Length (mm) 457
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type X-Cloth Belt

Description

BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

Article numbers

Article number 9Q458442
EAN 9003177063701
UBB 500572005329
UNSPSC 27110000
Manufacturer article nr  706370
Do not close this page. This message will disappear, when the page is fully loaded.