text.skipToContent text.skipToNavigation

Tyrolit Surface Grinding Wheel 60 Grit Medium 5 Form 454A601J10V3 400 x 127 x 50mm


This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article number 2B945981
Diameter 400
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Diameter 400
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Tyrolit
Commodity code 68042230
Type Surface Grinding Wheel

Description

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article numbers

Article number 2B945981
EAN 9003170365796
UBB 500683047376
UNSPSC 27112700
Manufacturer article nr  36579
Do not close this page. This message will disappear, when the page is fully loaded.