text.skipToContent text.skipToNavigation

Tyrolit Roller 40 Grit Premium 1LA-C Form 6800RPM 100 x 19.1 x 100mm


The perfect combination of handiness and lifetime - the composition of our PREMIUM roller made of corundum fabric ensures an excellent balance between flexibility and resistance. The grinding cylinder is available in different grit sizes to cover all fields of application: grit sizes 40-80 are designed for maximum stock removal, while the sizes 100-320

Article number 5C772621
Diameter 100
Type Roll
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Diameter 100
Type Roll
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Brand Tyrolit
Type Roller

Description

The perfect combination of handiness and lifetime - the composition of our PREMIUM roller made of corundum fabric ensures an excellent balance between flexibility and resistance. The grinding cylinder is available in different grit sizes to cover all fields of application: grit sizes 40-80 are designed for maximum stock removal, while the sizes 100-320 ensure a perfect surface result. The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Article numbers

Article number 5C772621
EAN 9003170621441
UBB 500513897297
UNSPSC 27110000
Manufacturer article nr  62144
Do not close this page. This message will disappear, when the page is fully loaded.