text.skipToContent text.skipToNavigation

Tyrolit Premium*** Cut-off wheel for angle grinders 27E 115x4x22,23 CA24Q-BFP CERABOND-X


With the PREMIUM CERABOND X grinding wheel for the angle grinder, you are guaranteed to reach your goal faster. Combining a revolutionary bond system and a special ceramic abrasive grain, CERABOND X achieves incredibly long-lasting aggressiveness, making it the best and fastest solution for machining steel and stainless steel in demanding applications.

Article number 5F349861
Height 4
Application Grinding
Shape Other
Thickness (mm) 4
Max. number of revolutions (1/min) 13300
Packed per 1

Specifications

Height 4
Application Grinding
Shape Other
Thickness (mm) 4
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Ceramics
Brand Tyrolit
Model CERABOND-X

Description

With the PREMIUM CERABOND X grinding wheel for the angle grinder, you are guaranteed to reach your goal faster. Combining a revolutionary bond system and a special ceramic abrasive grain, CERABOND X achieves incredibly long-lasting aggressiveness, making it the best and fastest solution for machining steel and stainless steel in demanding applications. Its unique lifetime reduces wheel changes, saving working hours efficiently. With CERABOND X you are well prepared for any challenge.

Article numbers

Article number 5F349861
EAN 9003173012956
UBB 500700812323
UNSPSC 31191500
Manufacturer article nr  34401827
Do not close this page. This message will disappear, when the page is fully loaded.