text.skipToContent text.skipToNavigation

Tyrolit Paper Sheet Aluminum Oxide 100 Grit Premium A-P21PD 230 x 280mm


The PREMIUM A-P21 P D paper sheets make smoothing, leveling and finishing of coatings easy. Thanks to the open distribution of grain on a light paper backing, they are the ideal solution for dry applications. At the same time, the semi-open coating protects against clogging and thus enables you to achieve an excellent finishing of surfaces made of wood or Plastic or the machining of paints and lacquers.

Article number 2Q268671
Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for plastic Yes
Packed per 1

Specifications

Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 100
Scattering Half open
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit
Commodity code 68052000
Type Paper Sheet

Description

The PREMIUM A-P21 P D paper sheets make smoothing, leveling and finishing of coatings easy. Thanks to the open distribution of grain on a light paper backing, they are the ideal solution for dry applications. At the same time, the semi-open coating protects against clogging and thus enables you to achieve an excellent finishing of surfaces made of wood or Plastic or the machining of paints and lacquers.

Article numbers

Article number 2Q268671
EAN 9003172010908
UBB 500683294374
UNSPSC 27112700
Manufacturer article nr  34230679
Do not close this page. This message will disappear, when the page is fully loaded.