text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel Pink & Special Aluminum Oxide 80 Grit Fine 1 Form Flat 180 x 32 x 10mm


For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Sha

Article number 4X156732
Diameter 180
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Diameter 180
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type Grinding Wheel

Description

For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Shape 7 offers optimum edge retention due to a durable bond.

Article numbers

Article number 4X156732
EAN 9003178766182
UBB 500683216328
UNSPSC 27112700
Manufacturer article nr  876618
Do not close this page. This message will disappear, when the page is fully loaded.