text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Sintered Aluminum Oxide 46 Grit Medium 1 Form 454A461L7GV3 200 x 32 x 20mm


This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is

Article number 3J441120
Diameter 200
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Diameter 200
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 46
Brand Tyrolit
Type Grinding Disc

Description

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article numbers

Article number 3J441120
EAN 9003173052600
UBB 500683090905
UNSPSC 27112700
Manufacturer article nr  305260
Do not close this page. This message will disappear, when the page is fully loaded.