text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 80 Grit Fine 1 Form SD78A801II8PVB3F 250 x 76.2 x 25mm


This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is

Article number 5Q491379
Diameter 250
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Diameter 250
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type Grinding Disc

Description

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article numbers

Article number 5Q491379
EAN 9003176644093
UBB 500683153117
UNSPSC 27112700
Manufacturer article nr  664409
Do not close this page. This message will disappear, when the page is fully loaded.