text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Zircon Corundum 40 Grit Premium OVERLAP 27A Form Cranked 115 x 22.23mm


The PREMIUM OVERLAP flap disc is your reliable partner when it comes to precise finishing of a fillet weld, a groove or a flute. In order to reach and thus machine these perfectly, this tool is equipped with flaps which protrude by approx. 10 mm beyond the edge of the tube. In addition, the OVERLAP flap disc impresses with its stock removal rate and lifetime.

Article number 9J343554
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 40
Brand Tyrolit
Commodity code 68051000
Type Flap Disc

Description

The PREMIUM OVERLAP flap disc is your reliable partner when it comes to precise finishing of a fillet weld, a groove or a flute. In order to reach and thus machine these perfectly, this tool is equipped with flaps which protrude by approx. 10 mm beyond the edge of the tube. In addition, the OVERLAP flap disc impresses with its stock removal rate and lifetime.

Article numbers

Article number 9J343554
EAN 9003172001739
UBB 500699597117
UNSPSC 31191500
Manufacturer article nr  34206408
Do not close this page. This message will disappear, when the page is fully loaded.