text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Ceramic 40 Grit Premium 27A Form Cranked 125 x 22.23mm


With this PREMIUM flap disc, grinding difficult-to-machine materials such as aluminium, but also copper, bronze, brass or nickel silver is made easy for you. A special specification reduces the risk of smearing on the workpiece. In addition, a supplied ceramic grain ensures that the disc remains extremely easy cutting throughout the grinding process and

Article number 3V280613
Diameter 125
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Packed per 1

Specifications

Diameter 125
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 40
Brand Tyrolit
Type Flap Disc

Description

With this PREMIUM flap disc, grinding difficult-to-machine materials such as aluminium, but also copper, bronze, brass or nickel silver is made easy for you. A special specification reduces the risk of smearing on the workpiece. In addition, a supplied ceramic grain ensures that the disc remains extremely easy cutting throughout the grinding process and thus offers an excellent cutting ability.

Article numbers

Article number 3V280613
EAN 9003177070112
UBB 500572126851
UNSPSC 27110000
Manufacturer article nr  707011
Do not close this page. This message will disappear, when the page is fully loaded.