text.skipToContent text.skipToNavigation

Tyrolit Cylindrical Grinding Disc 126 Grit Fine 1A1 Form B126C75B54AL 12 x 6 x 10mm


Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Article number 6Q721900
Diameter 12
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Diameter 12
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 126
Brand Tyrolit
Type Cylindrical Grinding Disc

Description

Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Article numbers

Article number 6Q721900
EAN 9003173844816
UBB 500683102130
UNSPSC 27112700
Manufacturer article nr  384481
Do not close this page. This message will disappear, when the page is fully loaded.