Christ Autowasinstallaties B.V. - 8821291647118
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
Cutting discs
T6183.115.272
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
Tyrolit Cutting wheel 223021 115 x 2,5 x 22,23
Add to catalogue
Previous
Next
Article number
T6183.115.272
Application
Cutting
Shape
Cranked
Thickness (mm)
2.5
Disc diameter (mm)
115
Granulation
30
View all specifications
Specifications & standards
Downloads
Specifications
Application
Cutting
Shape
Cranked
Thickness (mm)
2.5
Disc diameter (mm)
115
Granulation
30
Suitable for metal
Yes
Bore diameter
22.2
Particle type
Corundum
Brand
Tyrolit
Model
42
Download as PDF
Print
Description
The 1.6 mm cut-off wheel available in the BASIC* assortment is particularly suitable for fast, convenient and low-burr work. The stable cut-off wheels in thicknesses between 2.0 and 3.0 mm have a very long lifetime and are suitable for universal use.
Article numbers
Article number
T6183.115.272
EAN
9003172230214
UBB
500504619585
UNSPSC
27110000
Manufacturer article nr
223021