text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 115 x 1 x 22,23


For machining different steel and stainless steel grades For cutting very hard, challenging workpieces and solid materials 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for long lifetime and maximum stability Shorter working processes Improved productivity Lower production costs For machining different steel and stainless steel grades For cutting very hard, challenging workpieces and solid materials 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for long lifetime and maximum stability Shorter working processes Improved productivity Lower production costs

Article number 6F659243
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter (mm) 22.2
Particle type Ceramics
Model 41

Description

For machining different steel and stainless steel grades For cutting very hard, challenging workpieces and solid materials 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for long lifetime and maximum stability Shorter working processes Improved productivity Lower production costs For machining different steel and stainless steel grades For cutting very hard, challenging workpieces and solid materials 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for long lifetime and maximum stability Shorter working processes Improved productivity Lower production costs

Article numbers

Article number 6F659243
EAN 9003172012636
UBB 500647549434
UNSPSC 27110000
Manufacturer article nr  34241344
Do not close this page. This message will disappear, when the page is fully loaded.