text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Premium 41N Form Flat A60N4B43 200 x 32 x 2mm


PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article number 5R204766
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 200
Granulation 60
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 200
Granulation 60
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Suitable for dry use Yes
Brand Tyrolit
Model 41N
Type Cut-Off Wheel

Description

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article numbers

Article number 5R204766
EAN 9003170628747
UBB 500513974740
UNSPSC 27110000
Manufacturer article nr  62874
Do not close this page. This message will disappear, when the page is fully loaded.