text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 30 Grit Coarse Premium 41F Form Flat A30Q-BFP 400 x 40 x 4mm


For machining different steel grades For cutting workpieces with large cross-sections, solid material and profiles Perfect for use for traverse and chop cuts on stationary cutting machines Note maximum permissible peripheral speed (80 m/s and 100 m/s) Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece The product offers maximum lifetime and cutting ability Reduced working times For machining different steel grades For cutting workpieces with large cross-sections, solid material and profiles Perfect for use for traverse and chop cuts on stationary cutting machines Note maximum permissible peripheral speed (80 m/s and 100 m/s) Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece The product offers maximum lifetime and cutting ability Reduced working times

Article number 2N227511
Application Cutting
Shape Flat
Thickness (mm) 4
Disc diameter (mm) 400
Granulation 30
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 4
Disc diameter (mm) 400
Granulation 30
Suitable for metal Yes
Bore diameter 40
Particle type Corundum
Brand Tyrolit
Model 41
Type Cut-Off Wheel

Description

For machining different steel grades For cutting workpieces with large cross-sections, solid material and profiles Perfect for use for traverse and chop cuts on stationary cutting machines Note maximum permissible peripheral speed (80 m/s and 100 m/s) Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece The product offers maximum lifetime and cutting ability Reduced working times For machining different steel grades For cutting workpieces with large cross-sections, solid material and profiles Perfect for use for traverse and chop cuts on stationary cutting machines Note maximum permissible peripheral speed (80 m/s and 100 m/s) Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece The product offers maximum lifetime and cutting ability Reduced working times

Article numbers

Article number 2N227511
EAN 9003171367775
UBB 500572051018
UNSPSC 27110000
Manufacturer article nr  136777
Do not close this page. This message will disappear, when the page is fully loaded.