text.skipToContent text.skipToNavigation

Tyrolit Cup Grinding Wheel 46 Grit Medium 11 Form Conical 89A462K5AV53 125 x 20 x 40mm


With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

Article number 2F467833
Diameter 125
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Packed per 1

Specifications

Diameter 125
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 46
Brand Tyrolit
Type Cup Grinding Wheel

Description

With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

Article numbers

Article number 2F467833
EAN 9003170316750
UBB 500683044555
UNSPSC 27112700
Manufacturer article nr  31675
Do not close this page. This message will disappear, when the page is fully loaded.