text.skipToContent text.skipToNavigation

Tyrolit Cup disc 102/76 x 51 x 5/8


Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-area grinding jobs. The PREMIUM cup wheel, specially developed for steel, is also ideally suited for edge grinding, bevelling and grinding welding seams. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating

Article number 9O667799
Application Grinding
Shape Other
Thickness (mm) 51
Disc diameter (mm) 102
Granulation 16
Packed per 1

Specifications

Application Grinding
Shape Other
Thickness (mm) 51
Disc diameter (mm) 102
Granulation 16
Suitable for metal Yes
Particle type Corundum
Brand Tyrolit
Model 11ZT

Description

Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-area grinding jobs. The PREMIUM cup wheel, specially developed for steel, is also ideally suited for edge grinding, bevelling and grinding welding seams. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating speed of max. 50 m/s.

Article numbers

Article number 9O667799
EAN 9003172414133
UBB 500572039245
UNSPSC 31191500
Manufacturer article nr  241413
Do not close this page. This message will disappear, when the page is fully loaded.