text.skipToContent text.skipToNavigation

Tyrolit Bench Grinding Wheel Silicon Carbide 80 Grit Fine 1 Form Flat C80J5V15 175 x 51 x 25mm


When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article number 3H190570
Height 25
Disc diameter (mm) 175
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Height 25
Disc diameter (mm) 175
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 51
Particle type Silicon carbide
Brand Tyrolit
Type Bench Grinding Wheel

Description

When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 3H190570
EAN 9003170096539
UBB 500683035983
UNSPSC 27112700
Manufacturer article nr  9653
Do not close this page. This message will disappear, when the page is fully loaded.