text.skipToContent text.skipToNavigation

Tyrolit Abrasive Roll Aluminum Oxide 180 Grit Premium A-P21-D 100mm x 50m


For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use

Article number 9W003971
Width 100
Type Roll
Length (mm) 50000
Material of carrier Paper
Suitable for plastic Yes
Packed per 1

Specifications

Width 100
Type Roll
Length (mm) 50000
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 180
Scattering Half open
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit
Type Abrasive Roll

Description

For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use

Article numbers

Article number 9W003971
EAN 9003172010670
UBB 500683291719
UNSPSC 27112700
Manufacturer article nr  34230634
Do not close this page. This message will disappear, when the page is fully loaded.