Twist drills
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
Drilling
Twist drills
1K808974
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
Twist drill DIN 6539 type N nominal diameter 4 mm VHM TiAlN DIN 6535 HA extra-sh
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1K808974
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
22
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
55
Diameter drill (mm)
4
Holding system
Cylindrical plug-in axle
Cutting length (mm)
22
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
Other
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Download as PDF
Print
Article numbers
Article number
1K808974
EAN
4015448485322
UBB
500581087425
UNSPSC
20111611
Manufacturer article nr
4000860962