text.skipToContent text.skipToNavigation

Twist drill DIN 340 type N nominal dm 6.1 mm HSS RUKO


Article number 6A755346
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 97
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 148
Diameter drill (mm) 6.1
Holding system Cylindrical plug-in axle
Cutting length (mm) 97
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Article numbers

Article number 6A755346
EAN 4007140015457
UBB 500582667480
UNSPSC 20111611
Manufacturer article nr  203061
Do not close this page. This message will disappear, when the page is fully loaded.