text.skipToContent text.skipToNavigation

Twist drill DIN 340 type N nominal diameter 8.2 mm HSS profile ground cylinder s


Article number 2S128975
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 109
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Packed per 1

Specifications

Total length (mm) 165
Diameter drill (mm) 8.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 109
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat

Article numbers

Article number 2S128975
EAN 4015448566588
UBB 500581522454
UNSPSC 20111611
Manufacturer article nr  4000861082
Do not close this page. This message will disappear, when the page is fully loaded.