Twist drills
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
Drilling
Twist drills
2C361834
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
Twist drill DIN 338 type N nominal diameter 10.5 mm HSS profile ground TiN cylin
Add to catalogue
/ price per 
-
Excl. VAT
Article number
2C361834
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
87
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
133
Diameter drill (mm)
10.5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
87
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Download as PDF
Print
Article numbers
Article number
2C361834
EAN
4015448518211
UBB
500581342275
UNSPSC
20111611
Manufacturer article nr
4000862205