Twist drills
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
Drilling
Twist drills
7N718203
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
Twist drill DIN 1897 Type UNI nominal diameter 8.2 mm HSS-Co TiN cylinder shank
Add to catalogue
/ price per 
-
Excl. VAT
Article number
7N718203
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
37
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
79
Diameter drill (mm)
8.2
Holding system
Cylindrical plug-in axle
Cutting length (mm)
37
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
HSS-E
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Download as PDF
Print
Article numbers
Article number
7N718203
EAN
4015448527466
UBB
500583196877
UNSPSC
20111611
Manufacturer article nr
4000862597