text.skipToContent text.skipToNavigation

Twist drill DIN 1897 Type UNI nominal diameter 6.1 mm HSS-Co TiN cylinder shank


Article number 6L375815
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 31
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Total length (mm) 70
Diameter drill (mm) 6.1
Holding system Cylindrical plug-in axle
Cutting length (mm) 31
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HSS-E
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Article numbers

Article number 6L375815
EAN 4015448527251
UBB 500582820188
UNSPSC 20111611
Manufacturer article nr  4000862576
Do not close this page. This message will disappear, when the page is fully loaded.