text.skipToContent text.skipToNavigation

Twist drill DIN 1897 Type UNI nominal diameter 12 mm HSS-Co cylinder shank extra


Article number 1T274846
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 51
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Total length (mm) 102
Diameter drill (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 51
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HSS-E
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat

Article numbers

Article number 1T274846
EAN 4015448526698
UBB 500581212163
UNSPSC 20111611
Manufacturer article nr  4000862517
Do not close this page. This message will disappear, when the page is fully loaded.