text.skipToContent text.skipToNavigation

Twist drill DIN 1897 type N nominal diameter 10 mm HSS-Co cylinder shank extra-s


Article number 0S426400
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for steel Yes
Cutting material HSS-E
Tip angle (°) 130
Packed per 1

Specifications

Total length (mm) 89
Diameter drill (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for steel Yes
Cutting material HSS-E
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Article numbers

Article number 0S426400
EAN 4015448677680
UBB 500573847737
UNSPSC 20111611
Manufacturer article nr  4000861794
Do not close this page. This message will disappear, when the page is fully loaded.