text.skipToContent text.skipToNavigation

TECWERK Hand tap DIN 352 no. 3 M24 x 3 mm HSS ISO2 (6H)


HSS. DIN 352. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For steels up to 1,000 N/mm² in strength

Article number 6J085811
Design Hand tap
Thread length (mm) 50
Total length (mm) 110
Shaft diameter (mm) 18
Thread type Metric
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 50
Total length (mm) 110
Shaft diameter (mm) 18
Thread type Metric
Pitch thread (mm) 3
Thread size 24
Cutting material HSS
Key square (mm) 45791
Left-handed thread No

Description

HSS. DIN 352. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For steels up to 1,000 N/mm² in strength

Article numbers

Article number 6J085811
EAN 4015448639930
UBB 500751838680
UNSPSC 27112806
Manufacturer article nr  2000867126
Do not close this page. This message will disappear, when the page is fully loaded.