text.skipToContent text.skipToNavigation

TECWERK Hand tap DIN 352 no. 2 M24 x 3 mm HSS ISO2 (6H)


HSS. DIN 352. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For steels up to 1,000 N/mm² in strength

Packed per 1

Description

HSS. DIN 352. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For steels up to 1,000 N/mm² in strength

Article numbers

Article number 4W608818
EAN 4015448640165
UBB 500751840983
UNSPSC 27112806
Manufacturer article nr  2000867163
Do not close this page. This message will disappear, when the page is fully loaded.