Twist drills
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
Drilling
Twist drills
3L972138
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
Swiss Tech Stub drill heavy duty DIN 1897-RN Cobalt HSS 8% Bright 3,30MM
Add to catalogue
Specifications & standards
Downloads
Description
HSS-Co Heavy Duty Cobalt Stub Drills. Series 2010 Metric Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.
Article numbers
Article number
3L972138
EAN
5036140195332
UBB
500649862553
UNSPSC
23241639
Manufacturer article nr
SWT1252233A