Mills
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
Milling
Mills
1S649841
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
Swiss Tech End mill 4/6 flute DIN 844 Regular Cobalt HSS Uncoated 10,0MM
Add to catalogue
Specifications & standards
Downloads
Description
HSS-Co 8% Weldon Shank End Mills 4 & 6 Flute: Series 09, Regular - Uncoated. Series 09 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Article numbers
Article number
1S649841
EAN
5036140203068
UBB
500649987145
UNSPSC
27110000
Manufacturer article nr
SWT1630910A