Mills
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
Milling
Mills
6A026610
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
Swiss Tech End mill 4/6 flute DIN 844 Long Cobalt HSS TiALN 25MM
Add to catalogue
Specifications & standards
Downloads
Description
Weldon Shank HSS-E PM TiALN Coated High Helix Cutters: Series 92 - Long. Series 92 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.
Article numbers
Article number
6A026610
EAN
5036140207875
UBB
500650108813
UNSPSC
27110000
Manufacturer article nr
SWT1659225A