text.skipToContent text.skipToNavigation

Stahlwille Tri-Wing Screwdriver Bit 3 1/4" Hex 25mm Length


Article number G0580.000.003
Screwing system Tri-wing
Size 3
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Screwing system Tri-wing
Size 3
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Stahlwille
Weight per piece (g) 5
Commodity code 8207903000
Type Tri-Wing Screwdriver Bit

Article numbers

Article number G0580.000.003
EAN 4018754011605
UBB 203124927039
UNSPSC 31161507
Manufacturer article nr  08250003
Do not close this page. This message will disappear, when the page is fully loaded.