Pomac Automation B.V.
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
Screwdrivers, bits & keys
Bits
Bits
G0561.001.430
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
Stahlwille Torx Screwdriver Bit T27 5/16" Hex 35mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
G0561.001.430
Screwing system
Torx
Total length (mm)
35
Size (TX)
27
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
5/16 inch
Ball locking
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
Torx
Total length (mm)
35
Size (TX)
27
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
5/16 inch
Ball locking
No
With hole
No
Connection size (mm)
0.313
Two-sided
No
Type of cross head
None
Brand
Stahlwille
Weight per piece (g)
7
Type
Torx Screwdriver Bit
Download as PDF
Print
Article numbers
Article number
G0561.001.430
EAN
4018754011346
UBB
203122418940
UNSPSC
31161507
Manufacturer article nr
08140027