Bits
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
Screwdrivers, bits & keys
Bits
Bits
G0589.001.294
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
Stahlwille Torx Screwdriver Bit T27 1/4" Hex 70mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
G0589.001.294
Screwing system
Torx
Total length (mm)
70
Size (TX)
27
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
Torx
Total length (mm)
70
Size (TX)
27
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
0.25
Two-sided
No
Type of cross head
None
Brand
Stahlwille
Weight per piece (g)
15
Type
Torx Screwdriver Bit
Download as PDF
Print
Article numbers
Article number
G0589.001.294
EAN
4018754012015
UBB
203122417538
UNSPSC
31161507
Manufacturer article nr
08340027